Shop All Overload Relays
Siemens
Overload Relay, Use w/ Mfr. Series 3RT203
Mfr # 3RB31334UB0
Zoro # G2132823
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Series 3RT203 Contactors
- Overload Relay Current Range 12.5 to 50.0A
- Trip Class - Overload 10E, 20E, 30E, 5E
- Number of Poles 3
- Frame / Series / Class / Code S2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RB31334UB0
- Zoro # G2132823
- UPC # 887621914707
- Country of Origin Czechia
- Category Overload Relays
Dimensions
Overall Height - Relay | 3.9 in |
Body Depth - Relay | 4.09 in |
Body Height - Relay | 3.3 in |
Body Width - Relay | 2.17 in |
Body Height | 7.66 in |
Body Depth | 3.28 in |
Frame Size | S2 |
Body Width | 2.17 in |
Overall Height | 7.66 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 50 A, Minimum Overload Relay Current Setting 12 A, Trip Class 5E/10E/20E/30E, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Direct To Contactor, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS, Frame Size S2, Relay Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Tmr Sngl Pole 5-Btn Wht (PT18M-W-K)
- SCHNEIDER ELECTRIC DefPurposeContactor, 110/120VAC, 3P, 75A (8910DPA73RV02)
- SQUARE D Manual Motor Starter, Button, 100A, 2P (GV2ME02)
- SQUARE D Load Center, QO, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (QO140M200PC)
- SIEMENS IEC Timing Relay with On-Delay (3RA28111CW10)
- SIEMENS Overload Relay, 0.32 to 1.25A, 3P, NEMA S00 (3RB31134NB0)
- SIEMENS Ovrload Rely, 5.50 to 8A, 3P, Class 10,690V (3RU21261HB0)
- SIEMENS Overload Relay, 0.75 to 3.40A, 1P, 600VAC (3UB88134BB2)
- SIEMENS Overload Relay (3RU1136-4FB1)
- SIEMENS Overload Rely, 10 to 40A, Class 5/10/20/30 (3RB31234VB0)
- ALLEN BRADLEY 5.4-27A Amp Overload Relay (193-EEED)
- Siemens Overload Relays