Shop All Overload Relays
Siemens
Overload Relay, 50 to 200A, 3P, NEMA S6
Mfr # 3RB21534FW2
Zoro # G4287062
product price: $858.99
/ea
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 50.0 to 200A
- Use With - Contactors and Starters Mfr. Series 3RT105 Contactors
- Overload Relay Current Range 50 to 200A
- Trip Class - Overload 10, 20, 30, 5
- Width 4.72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RB21534FW2
- Zoro # G4287062
- UPC # 040892553628
- Country of Origin Germany
- Category Overload Relays
Dimensions
Width | 4.72" |
Height | 4.68" |
Depth | 6.10" |
Body Height - Relay | 4.68 in |
Body Depth - Relay | 6.1 in |
Overall Height - Relay | 4.68 in |
Body Width - Relay | 4.72 in |
Overall Height | 6.09 in |
Body Height | 5.89 in |
Frame Size | S6 |
Body Width | 4.72 in |
Body Depth | 3.74 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 200 A, Minimum Overload Relay Current Setting 50 A, Trip Class 5, Maximum Voltage Rating 1000V AC, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Direct To Contactor, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS, Frame Size S6, Relay Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (781XAXRC-24D)
- ALL-SOURCE 20 Ft. 16/3 Landscape Extension Cord (OU-JTW163-20X-GR)
- HUBBELL Wall Switch, 3-Way, 120/277V, 20A, Brn, Toggl (HBL1223L)
- SQUARE D Cam Switch Long Blk Handlemetal Bezel (KAXZ1C12)
- SIEMENS IEC Timing Relay with On-Delay (3RA28111CW10)
- SIEMENS Overload Relay, 1.80 to 2.50A, 3P, Class 10 (3RU21161CB0)
- SIEMENS Ovrload Rely, 25 to 100A, Class 5/20/20/30 (3UB81334GW2)
- SIEMENS Overload Relay, 7 to 10A, 3P, Class 10,690V (3RU21261JB0)
- SIEMENS Overload Relay, 2.20 to 3.20A, 3P, Class 10 (3RU21261DB0)
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364HB0)
- SIEMENS Overload Relay, 0.32 to 1.25A, 3P, NEMA S00 (3RB31134NB0)
- Siemens Overload Relays