Shop All Overload Relays
Siemens
Overload Relay, 5 to 22A, Class 5/20/20/30
Mfr # 3UB88234DW2
Zoro # G6637206
original price:
$154.99
5% off
new price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Class 14 Starters
- Current Range 5.00 to 22.0A
- Overload Relay Current Range 5.0 to 22.0A
- Width 3.15"
- Trip Class - Overload 10, 20, 30, 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3UB88234DW2
- Zoro # G6637206
- UPC # 662643897395
- Country of Origin Czechia
- Category Overload Relays
Dimensions
Width | 3.15" |
Height | 2.20" |
Depth | 2.12" |
Body Width - Relay | 3.15 in |
Overall Height - Relay | 2.2 in |
Body Depth - Relay | 2.12 in |
Body Height - Relay | 2.2 in |
Body Depth | 2.12 in |
Overall Height | 2.2 in |
Body Width | 3.15 in |
Body Height | 2.2 in |
Frame Size | A1 |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 22 A, Minimum Overload Relay Current Setting 5.5 A, Trip Class 5/10/20/30, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 2, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Direct To Contactor, Terminal Connection Type Screw Terminals, Compatible with Series Class 14 Starters, Class 48 Overload Relays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC080804G)
- EATON Cutler-Hammer Thermal Unit, 39.6 to 57.4A, PK3 (H2016B-3)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 2 Poles (8536SCO1V03)
- DAYTON Overload Relay, 0.16 to 0.25A, Class 10, 3P (6ECA4)
- SIEMENS Overload Relay, 1 to 4A, Class 5/10/20/30 (3RB31134PB0)
- SIEMENS Overload Relay, 4.50 to 6.30A, 3P, Class 10 (3RU21161GB0)
- SIEMENS Overload Relay, 7 to 10A, 3P, Class 10,690V (3RU21161JB0)
- SIEMENS Overload Rely, 3 to 12A, Class 5/10/20/30 (3RB31134SB0)
- SIEMENS Overload Relay, 0.14 to 0.20A, 3P, Class 10 (3RU21160BB0)
- SIEMENS Overload Relay, 2.20 to 3.20A, 3P, Class 10 (3RU21261DB0)
- EATON Overload Relay, 1 to 1.60A, Class 10, 3P (XTOM1P6AC1)
- Siemens Motor Controls