Shop All Overload Relays
Siemens
Overload Relay, 4.60 to 16A, 3P, NEMA S00
Mfr # 3RB31134TB0
Zoro # G4286947
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Series 3RT201 Contactors
- Current Range 4.60 to 16.0A
- Overload Relay Current Range 4.6 to 16.0A
- Width 1.77"
- Trip Class - Overload 10, 20, 30, 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RB31134TB0
- Zoro # G4286947
- UPC # 662643903164
- Country of Origin Czechia
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 3.11" |
Depth | 2.87" |
Body Depth - Relay | 2.87 in |
Overall Height - Relay | 3.11 in |
Body Height - Relay | 3.11 in |
Body Width - Relay | 1.77 in |
Overall Height | 4.76 in |
Body Width | 1.77 in |
Body Height | 4.76 in |
Frame Size | S00 |
Body Depth | 2.55 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 16 A, Minimum Overload Relay Current Setting 4 A, Trip Class 5E/10E/20E/30E, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Direct To Contactor, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS, Frame Size S00, Relay Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 8FT 20A 3-Prong L5-20P Plug to 15/20A 5-15/20R T-Blade Lighted Connector (L520520-096)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (8502SAO12V02S)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elevator, 8 Pin, 10A (RUZC2M)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- White (SR-WG-100-5-1-WT)
- SIEMENS Ovrload Rely, 5.50 to 8A, 3P, Class 10,690V (3RU21261HB0)
- SIEMENS Ovrload Rely, 2.80 to 4A, 3P, Class 10,690V (3RU21161EB0)
- SIEMENS 5.5-8AMP OVERLOAD RELAY (3RU2116-1HB0)
- SIEMENS Overload Relay, 0.14 to 0.20A, 3P, Class 10 (3RU21160BB0)
- SIEMENS Overload Rely, 6 to 25A, Class 5/10/20/30 (3RB31234QB0)
- SIEMENS Overload Relay, 5.50 to 22A, 3P, 600VAC (3UB81234DW2)
- ABB TA25DU8.5, OVERLOAD RELAY ABB (TA25DU8.5)
- Siemens Overload Relays