Shop All Overload Relays
Siemens
Overload Relay, 4.50 to 6.30A, 3P, Class 10
Mfr # 3RU21161GB0
Zoro # G4286606
product price: $78.65
/ea
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 4.50 to 6.30A
- Use With - Contactors and Starters Mfr. Series 3RT201 Contactors
- Overload Relay Current Range 4.5 to 6.3A
- Trip Class - Overload 10
- Width 1.77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RU21161GB0
- Zoro # G4286606
- UPC # 662643920390
- Country of Origin Germany
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 3.00" |
Depth | 2.75" |
Body Depth - Relay | 2.75 in |
Body Width - Relay | 1.77 in |
Overall Height - Relay | 3 in |
Body Height - Relay | 3 in |
Size | 0.045 m / 0.076 m / 0.07 m |
Body Height | 4.64 in |
Body Width | 1.77 in |
Frame Size | S00 |
Body Depth | 2.43 in |
Overall Height | 4.64 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 6.3 A, Minimum Overload Relay Current Setting 4.5 A, Trip Class 10, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals 3, Reset Type Auto, Manual, Includes Thermal Units Yes, Mounting Style Direct To Contactor, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS, Frame Size S00, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Split Loom-1/4 in Black, Split Loom (27025)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 6inWx6inH (F66T12HC)
- L.H. DOTTIE L.H. Dottie 3/4'' EMT Plastic Bushing, 50PK (EMTB75)
- SIEMENS Overload Relay, 5 to 22A, Class 5/20/20/30 (3UB88234DW2)
- SIEMENS Overload Relay, 2.20 to 3.20A, 3P, Class 10 (3RU21261DB0)
- SIEMENS Ovrload Relay, 30 to 36A, 3P, Class 10,690V (3RU21264PB0)
- SIEMENS Overload Relay, 1.10 to 1.60A, 3P, Class 10 (3RU21161AB0)
- SIEMENS Ovrload Rely, 5.50 to 8A, 3P, Class 10,690V (3RU21261HB0)
- SIEMENS Ovrload Rely, 11 to 16A, Class 10, NEMA S00 (3RU21164AB0)
- EATON Motor Manager With Keypad, 600VAC, 5-90A (C441DB)
- Siemens Motor Controls