Shop All Overload Relays
Siemens
Overload Relay
Mfr # 3RU2126-4FB1
Zoro # G309018857
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 3
- Mounting stand-alone installation
- Type thermal overload relay
- Operating Temperature -40°C to 70°C
- Contact configuration 1 / 0 / 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RU2126-4FB1
- Zoro # G309018857
- Country of Origin Germany
- Category Overload Relays
Dimensions
Size | 0.045 m / 0.097 m / 0.095 m |
Details
Number of Poles | 3 |
Mounting | stand-alone installation |
Type | thermal overload relay |
Operating Temperature | -40°C to 70°C |
Contact configuration | 1 / 0 / 1 |
Contact Rating | B600 / R300 |
Trip type | CLASS 10 |
Environmental Conditions | -55 |
Insulation | IP20 |
Full Load Current Range | 40 A / 40 A |
Description
34...40 A Thermal For motor protection Size S0, Class 10 Stand-alone installation Main circuit: Screw Auxiliary circuit: Screw Manual-Automatic-Reset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, 7 Days, SPST (ET1725C)
- HUBBELL Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Brass, Rectangular (6500BR-5)
- K-TOOL INTERNATIONAL 50 Ft 14/3 Extension Cord (KTIXD73346)
- JOHNSON CONTROLS Current Sensing Relay, 0.5A, 30VAC/DC (R310AD-1C)
- SIEMENS Overload Relay, 4.50 to 6.30A, 3P, Class 10 (3RU21261GB0)
- SIEMENS Overload Relay, 2.20 to 3.20A, 3P, Class 10 (3RU21161DB0)
- SIEMENS Overload Relay, 0.75 to 3.40A, 1P, 600VAC (3UB88134BB2)
- SIEMENS Overload Relay, 0.32 to 1.25A, 3P, NEMA S00 (3RB31134NB0)
- SIEMENS Ovrload Relay, 20 to 25A, 3P, Class 10,690V (3RU21264DB0)
- SIEMENS Ovrload Relay, 13 to 52A, Class 5/20/20/30 (3UB81334FW2)
- ALLEN BRADLEY OVERLOAD RELAY (815-EOV4)
- Siemens Overload Relays