Siemens

Overload Relay, 30A, 3 Pole (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Fan Parts
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Siemens
  • MFR # 48DC38AA4
  • Zoro # G2492430
  • UPC #
    783087084049
  • Country of Origin Mexico
  • Category Fan Parts

Details

Item Overload Relay, 30A, 3 Pole

Description

Overload Relay, 30A, 3 Pole

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products