Shop All Overload Relays
Siemens
Overload Relay, 3 to 12A, Class 5/20/20/30
Mfr # 3UB81234CW2
Zoro # G8527556
product price: $219.03
/ea
Free Shipping & Returns
$219.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Class 14 Starters
- Current Range 3.00 to 12.0A
- Overload Relay Current Range 3.0 to 12.0A
- Trip Class - Overload 10, 20, 30, 5
- Width 3.15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3UB81234CW2
- Zoro # G8527556
- UPC # 662643897203
- Country of Origin Czechia
- Category Overload Relays
Dimensions
Width | 3.15" |
Height | 2.60" |
Depth | 2.12" |
Body Depth - Relay | 2.12 in |
Overall Height - Relay | 2.6 in |
Body Height - Relay | 2.6 in |
Body Width - Relay | 3.15 in |
Body Height | 2.6 in |
Overall Height | 2.6 in |
Body Width | 3.15 in |
Body Depth | 2.12 in |
Frame Size | A1 |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 12 A, Minimum Overload Relay Current Setting 3 A, Trip Class 5/10/20/30, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Direct To Contactor, Terminal Connection Type Screw Terminals, Compatible with Series Class 14 Starters, Class 48 Overload Relays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 1 Pole, 120/240V AC (BR120)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 0.20A, 250V AC, Non-Indicating (FRN-R-2/10)
- NVENT HOFFMAN Hinge-Cover with 3-Point Latch or Quick-Release Latches, Type 4X, 36.2 (A36H3020GQRLP)
- SIEMENS Replacement Coil, DP, 120VAC, 120-150A (75D73251F)
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364DB0)
- SIEMENS Overload Relay, 5.50 to 22A, 3P, 600VAC (3UB81234DW2)
- SIEMENS Overload Relay, 1.80 to 2.50A, 3P, Class 10 (3RU21261CB0)
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364EB0)
- SIEMENS Ovrload Rely, 3.50 to 5A, 3P, Class 10,690V (3RU21261FB0)
- SIEMENS Ovrload Relay, 20 to 25A, 3P, Class 10,690V (3RU21264DB0)
- EATON Motor Manager With Keypad, 600VAC, 5-90A (C441DB)
- Siemens Motor Controls