Shop All Overload Relays
Siemens
Overload Relay, 1 to 4A, Class 5/10/20/30
Mfr # 3RB31134PB0
Zoro # G4286922
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Series 3RT201 Contactors
- Current Range 1.00 to 4.00A
- Overload Relay Current Range 1.00 to 4.00A
- Width 1.77"
- Trip Class - Overload 10, 20, 30, 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RB31134PB0
- Zoro # G4286922
- UPC # 662643903102
- Country of Origin Czechia
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 3.11" |
Depth | 2.87" |
Body Depth - Relay | 2.87 in |
Overall Height - Relay | 3.11 in |
Body Width - Relay | 1.77 in |
Body Height - Relay | 3.11 in |
Overall Height | 4.76 in |
Body Height | 4.76 in |
Body Depth | 2.55 in |
Frame Size | S00 |
Body Width | 1.77 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 4 A, Minimum Overload Relay Current Setting 1 A, Trip Class 5E/10E/20E/30E, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Direct To Contactor, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS, Frame Size S00, Relay Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Magnalug Dual Wire, 2/0, PK5 (6520-005F)
- LEVITON Residential Grade 15 Amp Toggle Single Pole Grounded Switch, Light Almond (208-01451-02T)
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL204)
- NVENT HOFFMAN Closure Plate, 8.00x8.00, Gray, Steel (F88GCP)
- SIEMENS Ovrload Relay, 17 to 22A, 3P, Class 10,690V (3RU21264CB0)
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364GB0)
- SIEMENS Overload Relay, 1 to 4A, Class 5/10/20/30 (3RB31234PB0)
- SIEMENS Ovrload Rely, 0.70 to 1A, 3P, Class 10,690V (3RU21160JB0)
- SIEMENS Ovrload Rely, 1.40 to 2A, 3P, Class 10,690V (3RU21161BB0)
- SIEMENS Overload Relay, 7 to 10A, 3P, Class 10,690V (3RU21161JB0)
- EATON Motor Manager With Keypad, 600VAC, 5-90A (C441DB)
- Siemens Motor Controls