Shop All Overload Relays
Siemens
Overload Relay, 0.55 to 0.80A, 3P, Class 10
Mfr # 3RU21160HB0
Zoro # G4286536
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Series 3RT201 Contactors
- Current Range 0.55 to 0.80A
- Overload Relay Current Range 0.55 to 0.80A
- Trip Class - Overload 10
- Width 1.77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RU21160HB0
- Zoro # G4286536
- UPC # 662643919943
- Country of Origin Germany
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 3.00" |
Depth | 2.75" |
Body Height - Relay | 3 in |
Overall Height - Relay | 3 in |
Body Depth - Relay | 2.75 in |
Body Width - Relay | 1.77 in |
Size | 0.045 m / 0.076 m / 0.07 m |
Overall Height | 4.64 in |
Body Width | 1.77 in |
Body Depth | 2.43 in |
Body Height | 4.64 in |
Frame Size | S00 |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 0.8 A, Minimum Overload Relay Current Setting 0.55 A, Trip Class 10, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals 3, Reset Type Auto, Manual, Includes Thermal Units Yes, Mounting Style Direct To Contactor, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS, Frame Size S00, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Nylon Fork Terminal #10 Stud PK100 (MNG18-10FX)
- ELECTRIDUCT 1U Keyboard Tray 10.8in D (QWM-ED-KBT-1U-270D)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 24 V DC, 15.5 A, Reversing: No (3RT23251BB40)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Green, 6ft (N201-006-GN)
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364RB0)
- SIEMENS Ovrload Rely, 50 to 200A, Class 5/20/20/30 (3UB81334HW2)
- SIEMENS Overload Relay, 1 to 4A, Class 5/10/20/30 (3RB31234PB0)
- SIEMENS Overload Rely, 3 to 12A, Class 5/10/20/30 (3RB31234SB0)
- SIEMENS Ovrload Rely, 2.80 to 4A, 3P, Class 10,690V (3RU21261EB0)
- SIEMENS Overload Relay, 0.90 to 1.25A, 3P, Class 10 (3RU21160KB0)
- NOARK Overload 35-47A 2 Pole, 2 (RHUS-80/2-47)
- Siemens Motor Controls