Shop All Overload Relays
Siemens
Overload Relay, 0.45 to 0.63A, 3P, Class 10
Mfr # 3RU21160GB0
Zoro # G4286527
product price: $68.67
/ea
$68.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 0.45 to 0.63A
- Use With - Contactors and Starters Mfr. Series 3RT201 Contactors
- Overload Relay Current Range 0.45 to 0.63A
- Trip Class - Overload 10
- Width 1.77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RU21160GB0
- Zoro # G4286527
- UPC # 662643919899
- Country of Origin Germany
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 3.00" |
Depth | 2.75" |
Body Depth - Relay | 2.75 in |
Overall Height - Relay | 3 in |
Body Height - Relay | 3 in |
Body Width - Relay | 1.77 in |
Size | 0.045 m / 0.076 m / 0.07 m |
Frame Size | S00 |
Body Height | 4.64 in |
Body Depth | 2.43 in |
Body Width | 1.77 in |
Overall Height | 4.64 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 0.63 A, Minimum Overload Relay Current Setting 0.45 A, Trip Class 10, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals 3, Reset Type Auto, Manual, Includes Thermal Units Yes, Mounting Style Direct To Contactor, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS, Frame Size S00, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QO21001021)
- HUBBELL 20A Watertight Locking Connector 2P 3W 277VAC L7-20R (HBL27W49)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 3" x 1' (6-Pack), No Mounting Holes (FS1.5X3LG6NM)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 0 to 30A Amp Range, 250V AC/125V DC Volt Rating (3823-1)
- SIEMENS Overload Relay, 2.20 to 3.20A, 3P, Class 10 (3RU21161DB0)
- SIEMENS Ovrload Relay, 11 to 16A, 3P, Class 10,690V (3RU21264AB0)
- SIEMENS Overload Relay, 0.32 to 1.25A, 3P, NEMA S00 (3RB31134NB0)
- SIEMENS Ovrload Rely, 0.70 to 1A, 3P, Class 10,690V (3RU21160JB0)
- SIEMENS Ovrload Relay, 14 to 20A, 3P, Class 10,690V (3RU21264BB0)
- SIEMENS Overload Rely, 3 to 12A, Class 5/10/20/30 (3RB31234SB0)
- SQUARE D Overload Relay, 1.50 to 4.50A, Class 10/20 (9065SFB20)
- Siemens Motor Controls