Shop All Overload Relays
Siemens
Overload Relay, 0.32 to 1.25A, 3P, NEMA S00
Mfr # 3RB31134NB0
Zoro # G4286913
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Current Range 0.32 to 1.25A
- Use With - Contactors and Starters Mfr. Series 3RT201 Contactors
- Overload Relay Current Range 0.32 to 1.25A
- Trip Class - Overload 10, 20, 30, 5
- Width 1.77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RB31134NB0
- Zoro # G4286913
- UPC # 662643903089
- Country of Origin Czechia
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 3.11" |
Depth | 2.87" |
Body Depth - Relay | 2.87 in |
Overall Height - Relay | 3.11 in |
Body Height - Relay | 3.11 in |
Body Width - Relay | 1.77 in |
Body Width | 1.77 in |
Overall Height | 4.76 in |
Frame Size | S00 |
Body Depth | 2.55 in |
Body Height | 4.76 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 1.25 A, Minimum Overload Relay Current Setting 0.32 A, Trip Class 5E/10E/20E/30E, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Direct To Contactor, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS, Frame Size S00, Relay Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Wesco® Drum Grounding Wire 272032 - 3' with C-Clamp & Alligator Clip (272032)
- LEVITON WALLPLATES 3PORT SG QP WP W/ID STAINLESS STEEL (43080-1L3)
- GARDNER BENDER Metal Staple, 9/16", PK5000 (MS-975B)
- NVENT HOFFMAN Panels, Fits 240x160mm, Steel (Q2416PD)
- SIEMENS Overload Relay, 0.90 to 1.25A, 3P, Class 10 (3RU21160KB0)
- SIEMENS Overload Relay, 3 to 12A, Class 5/20/20/30 (3UB81234CW2)
- SIEMENS Overload Relay, 0.14 to 0.20A, 3P, Class 10 (3RU21160BB0)
- SIEMENS Overload Relay, 0.55 to 0.80A, 3P, Class 10 (3RU21160HB0)
- SIEMENS Ovrload Relay, 13 to 52A, Class 5/20/20/30 (3UB81334FW2)
- SIEMENS Ovrload Rely, 9 to 12.5A, 3P, Class 10,690V (3RU21161KB0)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 575Vac 14A Iec (LR2K0321)
- Siemens Overload Relays