Shop All Overload Relays
Siemens
Overload Relay, 0.32 to 1.25A, 3P, NEMA S0
Mfr # 3RB31234NB0
Zoro # G4286965
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 0.32 to 1.25A
- Use With - Contactors and Starters Mfr. Series 3RT202 Contactors
- Overload Relay Current Range 0.32 to 1.25A
- Trip Class - Overload 10, 20, 30, 5
- Width 1.77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RB31234NB0
- Zoro # G4286965
- UPC # 662643903188
- Country of Origin Czechia
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 3.42" |
Depth | 3.30" |
Body Height - Relay | 3.42 in |
Body Depth - Relay | 3.3 in |
Body Width - Relay | 1.77 in |
Overall Height - Relay | 3.42 in |
Body Depth | 2.78 in |
Body Height | 6.13 in |
Body Width | 1.77 in |
Frame Size | S0 |
Overall Height | 6.13 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 1.25 A, Minimum Overload Relay Current Setting 0.32 A, Trip Class 5E/10E/20E/30E, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Direct To Contactor, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS, Frame Size S0, Relay Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Tie, HeavyDuty, 24", 175 lb., Nat, PK10 (45-524SP)
- REMINGTON INDUSTRIES 16 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1602-100)
- HOFFMAN Pushbutton Enclosure, 30mm, 2 Hole, Plastic (VM733-PBS2)
- 3M 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (MNG10-14R/SX)
- SIEMENS Overload Relay (3RU1136-4FB1)
- SIEMENS Ovrload Relay, 10 to 40A, Class 5/20/20/30 (3UB81234EW2)
- SIEMENS 10-16A AMP OVERLOAD RELAY (3UA59 00-2A)
- SIEMENS Ovrload Rely, 25 to 100A, Class 5/20/20/30 (3UB81334GW2)
- SIEMENS Ovrload Rely, 50 to 200A, Class 5/20/20/30 (3UB81334HW2)
- SIEMENS Ovrload Relay, 17 to 22A, 3P, Class 10,690V (3RU21264CB0)
- SCHNEIDER ELECTRIC Ovrload Rely, 5.50 to 8A, 3P, Class 20,690V (LR3D12L)
- Siemens Motor Controls