Shop All Programmable Controller Accessories
Siemens
Output Module 6ES71326BD200BA0
Mfr # 6ES7132-6BD20-0BA0
Zoro # G508092306
original price:
$309.52
54% off
new price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 58 millimetre
- Width 15 millimetre
- Height 73 millimetre
- Number of HW interfaces serial TTY 0
- Bearing track assembly possible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7132-6BD20-0BA0
- Zoro # G508092306
- UPC # 40892933413
- Country of Origin Germany
- Category Programmable Controller Accessories
Dimensions
Depth | 58 millimetre |
Width | 15 millimetre |
Height | 73 millimetre |
Description
6Es71326Bd200Ba0 Output Module Digital Simatic Et 200Sp Dq 4 X 2 Amp 24 Vdc Standard Suitable For Bu Type A0 Color Code Cc02 Module Diagnostics
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Wireway, 4x4 In, Steel (LDB41KO)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 5A, 250V AC, 50A at 250V AC (BP/GDC-5A)
- BISSELL HOMECARE 471 2.25 In. Switch Box (HO818968)
- TECTITE ELECTRICAL BY APOLLO 1/2 in. Non-Metallic Water Tight Push-to-Connect Straight Connector Jar (6-Pack), 6PK (ELMA126JR)
- SIEMENS Input/Output Module, 2 Outputs (6ED10551MM000BA2)
- SIEMENS Output Module 6ES73325HF000AB0 (6ES7332-5HF00-0AB0)
- SIEMENS Front Connector 6ES73921AM000AA0 (6ES7392-1AM00-0AA0)
- SIEMENS Control Module 6SL30401MA000AA0 (6SL3040-1MA00-0AA0)
- SIEMENS Operator Interface 6AV21240JC010AX0 (6AV2124-0JC01-0AX0)
- SIEMENS Central Processing Unit 6ES73152EH140AB0 (6ES7315-2EH14-0AB0)
- TOSHIBA Ethernet And Communication Module (SA962)
- Siemens Programmable Logic Controls (PLC)