Shop All Building Automation Controls
Siemens
Outdoor Sensor, Metal, 1k ohm Ni - 32F
Mfr # QAC2020U
Zoro # G6052888
product price: $52.05
/ea
$52.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LG-Ni1000
- Features Installation Process Does not Require Special Tools
- Product Type Outdoor Temperature Sensor
- Maximum Sensing Temperature 150 Degrees F
- Manufacturers Warranty Length 5 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # QAC2020U
- Zoro # G6052888
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Manufacturers Warranty Length | 5 yr |
Details
For Use With | LG-Ni1000 |
Item | Temperature Sensor |
Features | Installation Process Does not Require Special Tools |
Product Type | Outdoor Temperature Sensor |
Maximum Sensing Temperature | 150 Degrees F |
Minimum Sensing Temperature | -40 Degrees F |
Loop Resistance | 1k ohm |
Electrical Connection Type | Hardwired |
Housing Color | Silver |
For Use With Building Automation Systems | Building Automation System Compatible |
Temperature Accuracy | +/-0.72 Degrees F |
Measurement Type | Single |
Sensing Element Type | Nickel |
Display Type | None |
Maximum Operating Temperature | 150 Degrees F |
Compatible Building Automation Protocols | BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus |
Minimum Operating Temperature | -40 Degrees F |
Housing Material | Metal |
Description
Temperature Sensor, Display Type None, Sensing Element Type Nickel, Mounting Location Outdoors, Output Not Applicable, Housing Material Metal, Housing Color Silver, Probe Length Not Applicable, Temperature Accuracy +/-0.72 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 150 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS 20 in. -100# OPEN-LO AMMONIA # SW. (P70AA-5)
- HONEYWELL R7284B1024 Electronic Oil (R7284B1024)
- DAYTON High Pressure Blower, 3 HP, 3 Phase (48LX16)
- REVCOR Blower Whl, Dia 10 3/4 In, Width 10 1/2 In (FC1075-1050D R)
- SIEMENS Temperature/Humidity Sensor, OLED (QFA3212.FWSN)
- SIEMENS Room Temperature Sensor, RJ11, Commercial (QAA2220.EWSN)
- SIEMENS Room Temperature Sensor, Screw Terminals (QAA2212.EWSN)
- SIEMENS Duct CO2 Sensor, 24VAC (QPM2100)
- SIEMENS Pitot Tube Sensor Kit, 8" Duct Size (536-378)
- SIEMENS Temperature/Humidity Sensor, Plug (QFA3280.EWSC)
- HONEYWELL Temperature Controller (T991A1079)
- Siemens Building Automation Controls