Shop All Building Automation Controls
Siemens
Outdoor Sensor, Metal, 10k ohm Type III
Mfr # QAC2032U
Zoro # G6052897
product price: $40.87
/ea
$40.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With NTC 10k
- Features Capacitive Humidity Measurement
- Display Type None
- Product Type Outdoor Temperature Sensor
- Electrical Connection Type Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # QAC2032U
- Zoro # G6052897
- Country of Origin Mexico
- Category Building Automation Controls
Dimensions
Manufacturers Warranty Length | 5 yr |
Details
For Use With | NTC 10k |
Item | Temperature Sensor |
Features | Capacitive Humidity Measurement |
Display Type | None |
Product Type | Outdoor Temperature Sensor |
Electrical Connection Type | Hardwired |
Housing Color | Silver |
Loop Resistance | 10k ohm |
Temperature Accuracy | +/-0.40 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Minimum Sensing Temperature | -40 Degrees F |
Housing Material | Metal |
For Use With Building Automation Systems | Building Automation System Compatible |
Sensing Element Type | Thermistor |
Standards | RoHS 2011/65/EU Directive |
Maximum Sensing Temperature | 150 Degrees F |
Maximum Operating Temperature | 150 Degrees F |
Measurement Type | Single |
Compatible Building Automation Protocols | BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus |
Description
Temperature Sensor, Display Type None, Sensing Element Type Thermistor, Mounting Location Outdoors, Output Not Applicable, Housing Material Metal, Housing Color Silver, Probe Length Not Applicable, Temperature Accuracy +/-0.40 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 150 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNTOP 4 Ft Red Brick Ridge Cap, 5PK (193384)
- FIREYE UV Amplifier, 0.8 sec. FFRT (MAUV1T)
- XPOWER Filter Kit for XPOWER 800 Series Air Movers (800FK)
- DAYTON Grill, Cabinet Intake (AG36)
- SIEMENS Room Temperature Sensor, OLED, Commercial (QAA2212.FWSN)
- SIEMENS Temperature/Humidity/CO2 Sensor, OLED (QPA2284.FWSC)
- SIEMENS Temperature/Humidity Sensor, OLED, RJ11 (QFA32SS.FWSN)
- SIEMENS Temp. Sensor, Outdoor, 4 to 20mA (QAC3171)
- SIEMENS Duct Sensor, 8", Rigid, 4-20mA (533-376-8)
- SIEMENS Duct Humidity - Temperature Sensor (QFM2171)
- SIEMENS Room Temperature Sensor, OLED, Plug (QAA2280.DWSC)
- Siemens Controls