Shop All Building Automation Controls
Siemens
Outdoor Sensor, Metal, 10k ohm Type II
Mfr # QAC2030U
Zoro # G6052809
$38.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With NTC 10k
- Features Installation Process Does not Require Special Tools
- Housing Material Metal
- Minimum Operating Temperature -40 Degrees F
- For Use With Building Automation Systems Building Automation System Compatible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # QAC2030U
- Zoro # G6052809
- Country of Origin Mexico
- Category Building Automation Controls
Dimensions
Manufacturers Warranty Length | 5 yr |
Details
For Use With | NTC 10k |
Item | Temperature Sensor |
Features | Installation Process Does not Require Special Tools |
Housing Material | Metal |
Minimum Operating Temperature | -40 Degrees F |
For Use With Building Automation Systems | Building Automation System Compatible |
Loop Resistance | 10k ohm |
Maximum Sensing Temperature | 150 Degrees F |
Compatible Building Automation Protocols | BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus |
Electrical Connection Type | Hardwired |
Product Type | Outdoor Temperature Sensor |
Sensing Element Type | Thermistor |
Minimum Sensing Temperature | -40 Degrees F |
Housing Color | Silver |
Measurement Type | Single |
Maximum Operating Temperature | 150 Degrees F |
Temperature Accuracy | +/-0.40 Degrees F |
Display Type | None |
Description
Temperature Sensor, Display Type None, Sensing Element Type Thermistor, Mounting Location Outdoors, Output Not Applicable, Housing Material Metal, Housing Color Silver, Probe Length Not Applicable, Temperature Accuracy +/-0.40 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 150 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Synthetic Pocket Air Filter, 20x24x22", MERV 14 (5M407)
- HONEYWELL HOME Programmable Thermostat, 7 Programs, 3 H 2 C, Electrical Box Mount, Hardwired/Battery, 20/30VAC (TH8320R1003)
- DAYTON Wheels, PK2 (VE1YNW8WG)
- AIR HANDLER Paint Collector Filter Pad, 20x20x2" (2GJD1)
- SIEMENS Room Temperature Sensor, OLED (QAA2230.FWSN)
- SIEMENS Temperature/Humidity Sensor, Plug (QFA3280.EWSC)
- SIEMENS Air Humidity Sensor, Room-Outdoor, 0-10V (QFA3100)
- SIEMENS Room Temperature Sensor, OLED, Commercial (QAA2212.FWSN)
- SIEMENS Room Temperature Sensor, OLED, Plug (QAA2280.DWSC)
- SIEMENS Temp. Sensor, Outdoor, 1k ohm Pt 385 RTD (QAC2012)
- SIEMENS Room Temperature Sensor, BACnet, Plug (QAA2280.EWSC)
- Siemens Building Automation Controls