Shop All Programmable Controller Accessories
Siemens
Operator Interface 6AV21240GC010AX0
Mfr # 6AV2124-0GC01-0AX0
Zoro # G008131628
product price: $2,442.99
/ea
Free Shipping & Returns
$2,442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of HW interfaces serial RS422 0
- Pressure output present Yes
- Min. operating temperature 0 degree_Celsius
- Bearing track assembly possible No
- Number of HW interfaces serial RS232 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6AV2124-0GC01-0AX0
- Zoro # G008131628
- UPC # 40892783421
- Country of Origin Germany
- Category Programmable Controller Accessories
Dimensions
Installation depth | 63 millimetre |
Height of front | 158 millimetre |
Width of front | 214 millimetre |
Description
6Av21240Gc010Ax0 Operator Interface Simatic Hmi Tp700 Comfort Comfort Panel Touch Operation 7 Widescreen Tft Display 16 Million Colors Profinet Interface MpiProfibus Dp Interface 12 Mb Configuration Memory Windows Ce 60 Configurable From Wincc Comfort V11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cutout Link, FL3 Series, 12A, Fast-Acting, 27,000V AC, Pin, K Link Type, Removable (FL3K12)
- GLOBAL INDUSTRIAL 4 Hole 90° Fitting, Electro-Galvanized, 1-5/8 (713118)
- ADVANTECH MANUFACTURING Isolated RS-232 to RS-422/485 Converter (ADAM-4520-F)
- ABB 1SVR405613R1000, CR-M024DC4 PLUGGABLE RELAY, PK 10 (1SVR405613R1000)
- SIEMENS Power Module (6SL3352-1AE33-1AA1)
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551MB000BA2)
- SIEMENS Soft Starter (3RW3038-1BB04)
- SIEMENS SIMATIC S7 CONTROLLER MODULE (6ES7 314-6CG03-0AB0)
- SIEMENS Motor Mod 6SL31202TE150AD0 (6SL3120-2TE15-0AD0)
- SIEMENS Front Connector 6ES73921AM000AA0 (6ES7392-1AM00-0AA0)
- ALLEN BRADLEY Panelview 2711PT15C22D9P (2711P-T15C22D9P)
- Siemens Programmable Logic Controls (PLC)