Shop All Power Relays
Siemens
Open Power Relay, Socket Mounted, DPDT, 277V AC
Mfr # 3TX7130-0DS13
Zoro # G8523795
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 277V AC
- AC Contact Rating - Relay 40A @ 277V
- Contact Form - Relay DPDT
- Mounting - Relay Plug In
- Power Consumption - Relay 4.0 W, 10.0 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3TX7130-0DS13
- Zoro # G8523795
- UPC # 754554762494
- Country of Origin China
- Category Power Relays
Dimensions
Body Depth - Relay | 3.12 in |
Overall Height - Relay | 2.31 in |
Overall Depth | 2.31 in |
Body Depth | 3.12 in |
Description
Open Power Relay, Coil Voltage 277V AC, Contact Form DPDT, Current Rating 40 A, Status Indicator No Indicator, Contact Rating (AC) 40 A @ 277V, Horsepower @ 120V AC 1/3 hp, Mounting Style Surface, Body Depth 3.12 in, Contact Material Silver Alloy, Dielectric Strength 1,500 Vrms Between Contacts, 2,200 Vrms Between Coil and Contact, 2,200 Vrms Between Poles, Electrical Operating Durability 100,000, Features Heavy Duty Base, Input Voltage 277V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 6 A, Reversing: No (XTMC6A10A)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- SUPERIOR ELECTRIC Heavy-Duty Metal Power Strip, 6 Outlet, 6ft Cord, 14AWG, ETL (SE 1543)
- DAYTON Encapsulated Timer Relay, 1A, Solid State, Standards: cURus (2A562)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0RC03)
- SIEMENS Open Power Relay, Socket Mounted, DPDT, 120V AC (3TX7130-0DF13)
- SIEMENS Open Power Relay Heavy duty base DPDT, 4 (3TX7130-0DD03)
- SIEMENS Open Power Relay, Socket Mounted, DPST-NO, 120V AC (3TX7130-0CF13)
- SIEMENS Pc Adapter 6GK15710BA000AA0 (6GK1571-0BA00-0AA0)
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DF13)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (389FXAXC1-24A)
- Siemens Electrical Relays