Shop All Power Relays
Siemens
Open Power Relay, Socket Mounted, DPDT, 24V DC
Mfr # 3TX7130-0DC03
Zoro # G8524346
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- DC Contact Rating - Relay 40A @ 24V
- Contact Form - Relay DPDT
- Mounting - Relay Plug In
- Power Consumption - Relay 4.0 W, 10.0 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3TX7130-0DC03
- Zoro # G8524346
- UPC # 754554762517
- Country of Origin China
- Category Power Relays
Dimensions
Body Depth - Relay | 3.12 in |
Overall Height - Relay | 2.31 in |
Overall Depth | 2.31 in |
Body Depth | 3.12 in |
Description
Open Power Relay, Coil Voltage 24V DC, Contact Form DPDT, Current Rating 40 A, Status Indicator No Indicator, Contact Rating (DC) 40 A @ 24V, Horsepower @ 120V AC 1/3 hp, Mounting Style Surface, Body Depth 3.12 in, Contact Material Silver Alloy, Dielectric Strength 1,500 Vrms Between Contacts, 2,200 Vrms Between Coil and Contact, 2,200 Vrms Between Poles, Electrical Operating Durability 100,000, Features Heavy Duty Base, Input Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' Insulated Ground Bushing w/ Lay In Lug, 25PK (GBL50)
- TRIPP LITE Power Strip, 9 out, Industrial, 15ft cord (UL17CB-15)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (692-SC)
- RELIANCE CONTROLS Manual Transfer Switch, 60A, 125/250V (31410CRK)
- SIEMENS Open Power Relay Heavy Duty SPST, 40A, 1 (3TX7130-0BF13)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0CB03)
- SIEMENS Open Power Relay, Socket Mounted, DPST-NO, 120V AC (3TX7130-0CF13)
- SIEMENS Open Power Relay, Socket Mounted, DPDT, 277V AC (3TX7130-0DS13)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0RC03)
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DC03)
- MURR ELEKTRONIK EMPARRO67 HYBRID POWER SUPPLY 1P, IN: 100-240VAC OUT: 24VDC/MAX. 10A (1-8/CHANNEL), IP67, IO-LINK (85676)
- Siemens Power Relays