Shop All Power Relays
Siemens
Open Power Relay, Socket Mounted, DPDT, 240V AC
Mfr # 3TX7130-0DH13
Zoro # G8523786
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 240V AC
- AC Contact Rating - Relay 40A @ 240V
- Contact Form - Relay DPDT
- Mounting - Relay Plug In
- Power Consumption - Relay 4.0 W, 10.0 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3TX7130-0DH13
- Zoro # G8523786
- UPC # 754554762487
- Country of Origin China
- Category Power Relays
Dimensions
Overall Height - Relay | 2.31 in |
Body Depth - Relay | 3.12 in |
Body Depth | 3.12 in |
Overall Depth | 2.31 in |
Description
Open Power Relay, Coil Voltage 240V AC, Contact Form DPDT, Current Rating 40 A, Status Indicator No Indicator, Contact Rating (AC) 40 A @ 240V, Horsepower @ 120V AC 1/3 hp, Mounting Style Surface, Body Depth 3.12 in, Contact Material Silver Alloy, Dielectric Strength 1,500 Vrms Between Contacts, 2,200 Vrms Between Coil and Contact, 2,200 Vrms Between Poles, Electrical Operating Durability 100,000, Features Heavy Duty Base, Input Voltage 240V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 40A, 600V AC, Non-Indicating (NOS-40)
- MELTRIC 37-98043 INLET (37-98043)
- TRUMETER RH, Top Going, Subtracts (7-2245)
- HUBBELL WIRING DEVICE-KELLEMS Ps, Ins, Plug, 4P5W, 200A 600V (HBL5200PS1WR)
- SIEMENS Open Power Relay, Socket Mounted, DPDT, 277V AC (3TX7130-0DS13)
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DF13)
- SIEMENS Open Power Relay Heavy Duty SPST-NO-DM, (3TX7130-0AC13)
- SIEMENS Open Power Relay Heavy Duty DPDT, 40A, 1 (3TX7130-0DB03)
- SIEMENS Open Power Relay Heavy Duty DPST, Mag Bl (3TX7130-0RF03)
- SIEMENS Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC (3TX7131-4DC13)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (199AX-3)
- Siemens Power Relays