Shop All Power Relays
Siemens
Open Power Relay Heavy Duty SPST-NO-DM,
Mfr # 3TX7130-0AF13
Zoro # G8523804
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- AC Contact Rating - Relay 40A @ 120V
- Contact Form - Relay SPST-NO
- Mounting - Relay Surface
- Power Consumption - Relay 4.0 W, 10.0 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3TX7130-0AF13
- Zoro # G8523804
- UPC # 754554762180
- Country of Origin China
- Category Power Relays
Description
Open Power Relay, Coil Voltage 120V AC, Contact Form SPST-NO, Current Rating 40 A, Status Indicator No Indicator, Contact Rating (AC) 40 A @ 120V, Horsepower @ 120V AC 1/3 hp, Mounting Style Surface, Contact Material Silver Alloy, Dielectric Strength 1,500 Vrms Between Contacts, 2,200 Vrms Between Coil and Contact, 2,200 Vrms Between Poles, Electrical Operating Durability 100,000, Features Heavy Duty, Input Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Red, 5 ft. (3432)
- BLACKBURN Mechanical Conn, Lug, 600 kcmil to 2 AWG (ADR60-22D)
- SQUARE D Nonreversing 1 NEMA Rating, 208 to 240V AC (8911DPSG52V09)
- BRADY Oversized Breaker Lockout, 480/600V AC, 1 Poles (148692)
- SIEMENS Open Power Relay, Socket Mounted, DPST-NO, 120V AC (3TX7130-0CF13)
- SIEMENS Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC (3TX7131-4DC13)
- SIEMENS Pc Adapter 6GK15710BA000AA0 (6GK1571-0BA00-0AA0)
- SIEMENS Open Power Relay Heavy duty base DPDT, 4 (3TX7130-0DD03)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0RC03)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0CH13)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXBM4L-120A)
- Siemens Power Relays