Shop All Power Relays
Siemens
Open Power Relay Heavy Duty SPST, 40A, 1
Mfr # 3TX7130-0BF13
Zoro # G8524172
product price: $56.55
/ea
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- AC Contact Rating - Relay 40A @ 120V
- Contact Form - Relay SPST-NO
- Mounting - Relay Surface
- Power Consumption - Relay 4.0 W, 10.0 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3TX7130-0BF13
- Zoro # G8524172
- UPC # 754554762371
- Country of Origin China
- Category Power Relays
Description
Open Power Relay, Coil Voltage 120V AC, Contact Form SPDT, Current Rating 40 A, Status Indicator No Indicator, Contact Rating (AC) 40 A @ 120V, Horsepower @ 120V AC 1/3 hp, Mounting Style Surface, Contact Material Silver Alloy, Dielectric Strength 1,500 Vrms Between Contacts, 2,200 Vrms Between Coil and Contact, 2,200 Vrms Between Poles, Electrical Operating Durability 100,000, Features Heavy Duty, Input Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Double Connector, 600VAC/250VDC, Ornge (HBLDMO)
- HUBBELL Adapter, Nylon (9053A)
- WIREMOLD Carpet Flange, Brown, Brass (817C)
- ANSELL Ansell TNT Blue Powder-Free Nitrile Gloves, L (92-675-L)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0CB03)
- SIEMENS Open Power Relay Heavy Duty SPST-NO-DM, (3TX7130-0AC13)
- SIEMENS Open Power Relay Heavy Duty DPDT, 40A, 1 (3TX7130-0DB03)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0CH13)
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DF13)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0RC03)
- KING ELECTRIC Transformer Relay 240V-24V 6000W Per Pole 25Amp 2 Circuit, With A 24V - 208/240V Transformer (RC840T-240/U)
- Siemens Electrical Relays