Shop All Power Relays
Siemens
Open Power Relay Heavy Duty
Mfr # 3TX7130-0CD03
Zoro # G8523874
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 48V DC
- DC Contact Rating - Relay 40A @ 48V
- Contact Form - Relay DPST-NO
- Mounting - Relay Plug In
- Power Consumption - Relay 4.0 W, 10.0 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3TX7130-0CD03
- Zoro # G8523874
- UPC # 754554768359
- Country of Origin China
- Category Power Relays
Dimensions
Overall Height - Relay | 2.25 in |
Body Depth - Relay | 2.43 in |
Overall Depth | 2.25 in |
Body Depth | 2.43 in |
Description
Open Power Relay, Coil Voltage 48V DC, Contact Form DPST-NO, Current Rating 40 A, Status Indicator No Indicator, Contact Rating (DC) 40 A @ 48V, Horsepower @ 120V AC 1/3 hp, Mounting Style Surface, Body Depth 2.43 in, Contact Material Silver Alloy, Dielectric Strength 1,500 Vrms Between Contacts, 2,200 Vrms Between Coil and Contact, 2,200 Vrms Between Poles, Electrical Operating Durability 100,000, Features Heavy Duty, Input Voltage 48V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 1P 30A (C25ANB130A)
- SQUARE D Switch Door Close Mech (9423M3)
- GE Overload Relay, 6.50 to 13.6A, 3P, NEMA 00 (CR324CXGS)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal 1/4" Stud PK50 (C10-14F)
- SIEMENS Open Power Relay Heavy Duty DPDT, 40A, 1 (3TX7130-0DB03)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0RC03)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0CB03)
- SIEMENS Open Power Relay Heavy Duty SPST-NO-DM, (3TX7130-0AC13)
- SIEMENS Open Power Relay, Socket Mounted, DPDT, 120V AC (3TX7130-0DF13)
- SIEMENS Open Power Relay Heavy duty base DPDT, 4 (3TX7130-0DD03)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VAC, DPST-NO (725BXXBM4L-24A)
- Siemens Electrical Relays