Shop All Gas Valves
Siemens
Oil Shutoff Valve, 110/120VAC, 2/3 Way, 15 Degrees to 140 Degrees F
Mfr # VOG15.011U1
Zoro # G7532843
product price: $2,150.99
/ea
Free Shipping & Returns
$2,150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 110/120VAC
- Inlet Size 3/4" NPT
- Outlet Size 1/2" NPT
- Valve Type 2/3 Way
- Ambient Temp. Range 15 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # VOG15.011U1
- Zoro # G7532843
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 3/4" NPT |
Outlet Size | 1/2" NPT |
Details
Coil Volts | 110/120VAC |
Valve Type | 2/3 Way |
Ambient Temp. Range | 15 Degrees to 140 Degrees F |
Item | Oil Shutoff Valve |
Max. Inlet Pressure | 300 psig |
Description
Oilshutoffvalve 2/3Way,w/Poc 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PECO PECO Trane Compatible Zone Sensor SDP155-009 Digital Display, Temp Adj, On, Cancel, Fan(H, M, L, O)Comm Jac (69562)
- SWIFFER 20x20x1 Extreme Dust Collector Pleated Air Filter, MERV 11 (70741.01202)
- REZNOR 260603 24V Nat Gas Valve (260603)
- KOCH Carbon Final Filter, 4V, 12x24x12"HighCap (111-801-002)
- SIEMENS Gas Valve, 1-1/2in (VGG10.404U)
- SIEMENS Mag Valve, 1.25", Cv14, Steam, 24VAC, 23 Degrees F to 113 Degrees F (MVF461H32-12)
- SIEMENS N/O 2.5Cv Eq Brnz Valve Body, 24VAC, 2-Way NO, 1/2" Female Inlet Size (599-01123)
- SIEMENS Magnetic Valve, 24VAC, -5 Degrees to 45 Degrees C, 2" Inlet Size (MXG461B50-30)
- SIEMENS Mag Valve Steam 3.5Cv 1/2", 24VAC, 23 Degrees F to 113 Degrees F (MVF461H15-3)
- MAXITROL 210G-3" 3" Npt. Gas Pressure (210G-3")
- WILLIAMS COMFORT PRODUCTS Gas Valve (P295201A)
- Siemens Gas Valves