Shop All Furnace and Heater Parts
Siemens
Nsr 24Vac Mod 0 - 10Vdc St Adjustable
Mfr # GBB163.1U
Zoro # G7526482
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # GBB163.1U
- Zoro # G7526482
- UPC # 00694776918166
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Nsr 24Vac Mod 0-10Vdc St Adj |
Description
Nsr 24Vac Mod 0-10Vdc St Adj
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Capillary Tube, .064 I.D. x 12 ft. (BC4)
- HAVAHART LIVE TRAP CAGE 24"" (1078)
- ALL-FILTERS 12X12X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (12121.8 4pk)
- JOHNSON CONTROLS Pressure Control, Low, 100 to 470 (P70AA-400C)
- SIEMENS Imm Well Repair Kit, PT 1K Ohm (544-577-RK)
- SIEMENS Programming Display, w/Modbus (AZL52.40B1)
- SIEMENS UV Flame Detector (QRA4.U)
- SIEMENS Valve, 1/2", 0.47 CV, 2/3 Way (VMP42.10(2))
- SIEMENS Constant Regulator NO Switch 120V (SKP25.013U1)
- SIEMENS Contactor 3P, 40A, 24Vac (3RT2035-1AC20)
- FIELD CONTROLS Sk-5 Chimney Cap With 5" (SK-5)
- Siemens Furnace and Heater Parts