Shop All Gas Valves
Siemens
Npt Double Valve Body, 14 Degrees to 140 Degrees F, 3" NPT Inlet Size
Mfr # VGD40.080U
Zoro # G7532703
original price:
$5,366.99
4% off
new price: $5,115.99
/ea
Free Shipping & Returns
$5,115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3" NPT
- Outlet Size 3" NPT
- For Use With SKPxx.xxxU ElectroHydraulic Actuators
- Ambient Temp. Range 14 Degrees to 140 Degrees F
- Max. Inlet Pressure 10 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # VGD40.080U
- Zoro # G7532703
- Country of Origin Germany
- Category Gas Valves
Dimensions
Inlet Size | 3" NPT |
Outlet Size | 3" NPT |
Details
For Use With | SKPxx.xxxU ElectroHydraulic Actuators |
Ambient Temp. Range | 14 Degrees to 140 Degrees F |
Item | Npt Double Valve Body |
Max. Inlet Pressure | 10 psi |
Standards | UL Listed, CSA, FM Approved, IRI Approvable, ISO 9001 and 14000 Certified |
Inlet Pressure Tap | Yes |
Description
Npt Double Valve Body 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL FINISHING SOLUTIONS Paint Collector Filter Pad, 20x20x1", 40 pk. (217-006)
- WESTINGHOUSE Alta Vista 52" 3-Blade Matte Black Indoor Ceiling Fan w/Dimmable LED (7205900)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7AE91)
- OMNITEC DESIGN Air Scrubber Filter, 25"x20"x2", 20PK (OFP2518)
- SIEMENS Mag Valve Steam 3.5Cv 1/2", 24VAC, 23 Degrees F to 113 Degrees F (MVF461H15-3)
- SIEMENS Mag Valve, 1.25", Cv14, Steam, 24VAC, 23 Degrees F to 113 Degrees F (MVF461H32-12)
- SIEMENS Gas Valve, 1-1/2in (VGG10.404U)
- SIEMENS N/O 2.5Cv Eq Brnz Valve Body, 24VAC, 2-Way NO, 1/2" Female Inlet Size (599-01123)
- SIEMENS Magnetic Valve, 24VAC, -5 Degrees to 45 Degrees C, 2" Inlet Size (MXG461B50-30)
- ROBERTSHAW Gas Valve (700-886)
- ROBERTSHAW Gas Valve, 1/2" x 3/4" (720-070)
- Siemens Gas Valves