Shop All Gas Valves
Siemens
Npt 4.0Cv 3Way Zone Valve, 24VAC, 3-Way, 41 Degrees to 122 Degrees F
Mfr # 599-00234
Zoro # G7513611
original price:
$50.34
29% off
new price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Inlet Size 1/2" NPT
- Outlet Size 1/2" NPT
- Valve Type 3-Way
- For Use With Zone Valve Actuators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 599-00234
- Zoro # G7513611
- UPC # 04034106331986
- Country of Origin Korea, Republic of
- Category Gas Valves
Dimensions
Inlet Size | 1/2" NPT |
Outlet Size | 1/2" NPT |
Details
Coil Volts | 24VAC |
Valve Type | 3-Way |
For Use With | Zone Valve Actuators |
Ambient Temp. Range | 41 Degrees to 122 Degrees F |
Item | Npt 4.0Cv 3Way Zone Valve |
NEMA Rating | NEMA 1 |
Standards | ANSI Class 125 |
Max. Inlet Pressure | 125 psig |
Description
Npt 4.0Cv 3Way Zone Valve 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20" x 25" x 2" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (2GJG1)
- UEI TEST INSTRUMENTS Refrigerant Scale, Wireless, 110 lb. Cap. (WRS110)
- JOHNSON CONTROLS Pneumatic Control, Digital, White, 25 psi (WTL-PD1-00)
- RHEEM 79-21491-83 3/16" X 18" Silicone (79-21491-8)
- SIEMENS Magnetic Valve, 24VAC, -5 Degrees to 45 Degrees C, 2" Inlet Size (MXG461B50-30)
- SIEMENS N/O 2.5Cv Eq Brnz Valve Body, 24VAC, 2-Way NO, 1/2" Female Inlet Size (599-01123)
- SIEMENS Mag Valve Steam 3.5Cv 1/2", 24VAC, 23 Degrees F to 113 Degrees F (MVF461H15-3)
- SIEMENS Gas Valve, 1-1/2in (VGG10.404U)
- SIEMENS Mag Valve, 1.25", Cv14, Steam, 24VAC, 23 Degrees F to 113 Degrees F (MVF461H32-12)
- CARRIER Gas Valve, 1/2", Natural, 24V, 3.2" WC (EF32CW035)
- ROBERTSHAW Gas Valve (700-442)
- Siemens Gas Valves