Shop All Gas Valves
Siemens
Npt 3.5Cv Mod Magnetic CTR Valve, 24VAC, 113 Degrees F
Mfr # MXG461.15-3.0U
Zoro # G7528162
product price: $1,074.99
/ea
Free Shipping & Returns
$1,074.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Inlet Size 1/2"
- Outlet Size 1"
- Ambient Temp. Range 113 Degrees F
- NEMA Rating NEMA 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # MXG461.15-3.0U
- Zoro # G7528162
- Country of Origin Germany
- Category Gas Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1" |
Details
Coil Volts | 24VAC |
Ambient Temp. Range | 113 Degrees F |
Item | Npt 3.5Cv Mod Magnetic CTR Valve |
NEMA Rating | NEMA 1 |
Standards | UL listed |
Max. Inlet Pressure | 44 psi |
Description
Npt3.5Cv Mod Magnetic CTR Valve 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Mount Bracket w/hdwe Bg (VTSYZ97IBG)
- ZORO SELECT Drum Heater, Elec, 4.35A, 230V, L66 3/4In (3CDA2)
- FLOWLINE Ultrasonic Level Switch, Universal, Poly (LU10-1405)
- HONEYWELL Vp531C1067 Pneumatic Radiator (VP531C1067)
- SIEMENS Mag Valve Steam 3.5Cv 1/2", 24VAC, 23 Degrees F to 113 Degrees F (MVF461H15-3)
- SIEMENS Mag Valve, 1.25", Cv14, Steam, 24VAC, 23 Degrees F to 113 Degrees F (MVF461H32-12)
- SIEMENS N/O 2.5Cv Eq Brnz Valve Body, 24VAC, 2-Way NO, 1/2" Female Inlet Size (599-01123)
- SIEMENS Gas Valve, 1-1/2in (VGG10.404U)
- SIEMENS Magnetic Valve, 24VAC, -5 Degrees to 45 Degrees C, 2" Inlet Size (MXG461B50-30)
- BLUE FLAME FLANGE COVER W/KEY ZINC (DKS.0404)
- WHITE-RODGERS 36C84-912 24V Gas Valve, 3/4" X (36C84-912)
- Siemens Gas Valves