Shop All Disconnect Switches
Siemens
Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R
Mfr # HNF362RPVPG
Zoro # G6562071
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Nonfusible
- Duty Heavy
- Amps 60 A
- Voltage 600V AC/DC
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # HNF362RPVPG
- Zoro # G6562071
- UPC # 040892784572
- Country of Origin Mexico
- Category Disconnect Switches
Dimensions
Depth | 5.1 in |
Height | 16.3 in |
Width | 9.2 in |
Description
Solar Safety Disconnect Switch, Contact Form 3PST, Contact Material Aluminum Alloy, Current Rating 60 A, Depth 5 in, Duty Heavy Duty, Electrical Connection Mechanical Lugs, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Photovoltaic Rated, For Fuse Class Not Applicable, Ground Polarity Positive, Height 16 1/4 in, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 3R, Number of Poles 3, Number of Wires 3, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 75 VA, Not Rated, Not Rated, 24V AC, 120/208/240/480V AC (TR75VA005)
- SENSORSWITCH Occupancy Sensor, PIR, 2000 sq ft, White (WSX 2P WH)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 32 A (LC1D326F7)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Aluminum, Flip/Snap (5152-0)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HF364RPV)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HNF362RPV)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HNF361RPV)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 1 (HNF361PV)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HF361RPV)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HNF363RPVPG)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS33ACNK)
- Siemens Disconnect Switches