Shop All Disconnect Switches
Siemens
Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R
Mfr # HNF361RPVPG
Zoro # G6528304
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Nonfusible
- Amps 30 A
- Duty Heavy
- Voltage 600V AC/DC
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # HNF361RPVPG
- Zoro # G6528304
- UPC # 040892784626
- Country of Origin Mexico
- Category Disconnect Switches
Dimensions
Depth | 5.1 in |
Height | 11.1 in |
Width | 6.6 in |
Description
Solar Safety Disconnect Switch, Contact Form 3PST, Contact Material Aluminum Alloy, Current Rating 30 A, Depth 5 in, Duty Heavy Duty, Electrical Connection Mechanical Lugs, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Photovoltaic Rated, For Fuse Class Not Applicable, Ground Polarity Positive, Height 11 in, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 3R, Number of Poles 3, Number of Wires 3, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Power Supply, 24 VDC; adjustable 1.5-28 VDC, MT212 Track Included (PSMN24DAS)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCB4-38-L)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 1.25A, 250V AC, Non-Indicating (FRN-R-1-1/4)
- SIEMENS 3P 100A AMP 600V-AC 600V-DC NON-FUSIBLE DISCONNECT SWITCH (HNFC363J)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 1 (HF361PV)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V DC, NEMA 1 (HNF361PVPG)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 1 (HNF362PV)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HF364RPV)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HF363RPV)
- HUBBELL Nonfusible Disconnect, 200A Unfused, 4X, 600V AC, NEMA 12, UL4X (HBLDS20)
- Siemens Disconnect Switches