Shop All Disconnect Switches
Siemens
Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 1
Mfr # HNF362PVPG
Zoro # G6646455
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Protection Method Nonfusible
- Duty Heavy
- Amps 60 A
- Voltage 600V AC/DC
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # HNF362PVPG
- Zoro # G6646455
- UPC # 040892784565
- Country of Origin Mexico
- Category Disconnect Switches
Dimensions
Width | 9.2 in |
Height | 16.3 in |
Depth | 5.1 in |
Description
Solar Safety Disconnect Switch, Contact Form 3PST, Contact Material Aluminum Alloy, Current Rating 60 A, Depth 5 in, Duty Heavy Duty, Electrical Connection Mechanical Lugs, Enclosure Type Enclosed, Environment Indoor, Features Photovoltaic Rated, For Fuse Class Not Applicable, Ground Polarity Positive, Height 16 1/4 in, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Number of Poles 3, Number of Wires 3, Phase Three, Protection Method Non-Fusible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Bayco® Professional Quad-Tap Extension Cord SL-8904, 50'L Cord, 12/3 GA (SL-8904)
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (24EN72)
- BELL OUTDOOR Extension Ring, NOVAL Accessory, 2 Gang, Steel, Wall Box (187)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AL2)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HF361RPV)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HF363RPV)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 1 (HNF362PV)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HNF361RPV)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V DC, NEMA 1 (HNF361PVPG)
- SIEMENS 3P 100A AMP 600V-AC 600V-DC NON-FUSIBLE DISCONNECT SWITCH (HNFC363J)
- GE Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (U065P)
- Siemens Disconnect Switches