Shop All Safety Switches
Siemens
Nonfusible Single Throw Safety Switch, General Duty, 240V AC, 3PST
Mfr # GNF321
Zoro # G3402533
product price: $47.55
/ea
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Non-Fusible
- Duty Standard
- Voltage 240V AC
- Phase Three
- HP 7-1/2 hp @ 240 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # GNF321
- Zoro # G3402533
- UPC # 783643335202
- Country of Origin Mexico
- Category Safety Switches
Dimensions
Height | 8 in |
Depth | 5 1/2 in |
Width | 7 3/4 in |
Details
Item | Single Throw Safety Switch |
Protection Method | Non-Fusible |
Duty | Standard |
Voltage | 240V AC |
Phase | Three |
HP | 7-1/2 hp @ 240 V AC |
NEMA Enclosure Type | 1 |
IP Rating | IP20 |
Number of Wires | 3 |
Number of Poles | 3 |
Contact Form | 3PST |
Amps AC | 30 A |
Metallic / Non-Metallic | Metallic |
Material of Construction | Steel |
Standards | UL |
Fusible / Nonfusible | Nonfusible |
Current Rating | 30 A |
NEMA Enclosure Rating | 1 |
Housing Material | Steel |
Description
Safety Switch, Contact Form 3PST, Current Rating 30 A, Depth 5 1/2 in, Duty Standard, Height 8 in, Housing Material Steel, IP Rating IP20, NEMA Enclosure Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BL Series 60A, 3 Pole, 240V AC (B360)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 18V DC, 360W, 20A (1688B)
- NVENT CADDY Roof Deck Drop Wire Hanger, Spring Steel (TDH)
- SOUTHWIRE GFCI SGL Out Adapter (14650006-6)
- SIEMENS 30 A, 240V, 2 Pole (LF211NU)
- SIEMENS Fusible Safety Switch, General Duty, 120/240V AC, 2PST, 30 A, NEMA 3R (LF211NR)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 2PST, 100 A, NEMA 1 (HNF263)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 60 A, NEMA 3R (DTNF362R)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 2PST, 60 A, NEMA 3R (HNF262R)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 3R (HF361NR)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 3R (DU322RB)
- Siemens Safety Switches