Shop All Safety Switches
Siemens
Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 3R
Mfr # GNF324R
Zoro # G8652332
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Nonfusible
- Duty General
- Voltage 240V AC
- Phase 3
- HP 60 hp @ 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # GNF324R
- Zoro # G8652332
- UPC # 783643150034
- Country of Origin Mexico
- Category Safety Switches
Dimensions
Height | 31.1 in |
Depth | 9.4 in |
Width | 16.7 in |
Description
Safety Switch, Contact Form 3PST, Current Rating 200 A, Depth 9 1/2 in, Duty Standard, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 31 in, Horsepower @ 240V AC 60 hp, Housing Material Steel, IP Rating IP14, Mounting Style Surface Mount, NEMA Enclosure Rating 3R, Neutral Assembly Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Steel Enclosure, 4 in D (CS12124)
- L.H. DOTTIE L.H. Dottie Ground Clip (Tuff Pack), 500PK (GCTP)
- MERSEN Semiconductor Fuse, Fast-Acting, 25A, Non-Indicating (DCT25-2)
- GLOBAL INDUSTRIAL 12-Outlet 48 Power Strip, 9' Cord 14/3 Lighted Switch, 15A, 1875W, ETL (500798)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HNF363S)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 60 A, NEMA 3R (DTNF362R)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 1 (DTNF362)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 1 (DTNF361)
- SIEMENS Fusible Safety Switch, General Duty, 240V AC, 2PST, 100 A, NEMA 1 (GF223N)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 1 (HNF362)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 1, 12K, 4X (3LD22640TB530US2)
- Siemens Safety Switches