Shop All Selector Switches
Siemens
Non-Illuminated Selector Switch, 1NO/1NC, Silver
Mfr # 3SU1150-4BF11-1FA0
Zoro # G3040821
original price:
$78.03
10% off
new price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained/Maintained
- Size 22 mm
- Basic Material Metal
- NEMA Rating 1, 12, 2, 3, 3R, 4, 4X
- Type of Operator Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1150-4BF11-1FA0
- Zoro # G3040821
- UPC # 804766359019
- Country of Origin Germany
- Category Selector Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Overall Depth | 5 in |
Overall Width | 4 in |
Overall Height | 1.95 in |
Description
Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Keyed, Color Silver, Any Position Key Removal, Operator Head Material Metal, Basic Material Metal, Bezel Material Metal, Bezel Color Silver, Contact Rating 10A @ 600V AC, 1A @ 600V DC, NEMA Contact Rating Designation A600/R300, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP20, IP66, IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position A XO, Switch Operation @ Position B OX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC (HBLDS3VFD)
- TY-RAP Heavy Duty Cable Tie, 13 in L, 0.27 in W, Nylon 6/6, Natural, Indoor Use, 50 Pack (TY527M)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Flip and Snap (5030-0)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 8in.Hx8in.L (F88WP)
- SIEMENS Contact Block, Momentary Action, 22mm (3SU1400-1AA10-1BA0)
- SIEMENS Selector Switch, Off/On (49SAS04)
- SIEMENS Non-Illuminated Selector Switch, 1NO/1NC, Black (52SA2AABA1P)
- SIEMENS Non-Illum Selector Switch, Cam A, 1NO, 2P (52SC6AXK1)
- SIEMENS Key, SSG10 Key Code, Silver (3SU19500FP800AA0)
- SIEMENS Key for key-operated switch O.M.R, lock (3SU19500FK200AA0)
- EATON Non-Illum Selector Swtch, 22mm, 2 Pos, Knob (M22M-WKV)
- Siemens Switches