Shop All Selector Switches
Siemens
Non-Illuminated Selector Switch, 1NO, Silver
Mfr # 3SU1150-4BF11-1BA0
Zoro # G3040331
original price:
$89.45
27% off
new price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained/Maintained
- Size 22 mm
- Basic Material Metal
- NEMA Rating 1, 12, 2, 3, 3R, 4, 4X
- Type of Operator Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1150-4BF11-1BA0
- Zoro # G3040331
- UPC # 804766072314
- Country of Origin Czechia
- Category Selector Switches
Dimensions
Size | 22 mm |
Overall Width | 3.75 in |
Overall Height | 1.75 in |
Overall Depth | 6 in |
Panel Cutout Diameter | 22 mm |
Description
Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, 1NO Contact Form, Type of Operator Keyed, Color Silver, Any Position Key Removal, Operator Head Material Metal, Basic Material Metal, Bezel Material Metal, Bezel Color Silver, Contact Rating 10A @ 600V AC, 1A @ 600V DC, NEMA Contact Rating Designation A600/R300, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP20, IP66, IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position A O, Switch Operation @ Position B X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Runway Center Support Kit, Fits 24.00, S (LCSK24)
- ZORO SELECT Clamp, Aluminum, Dia 3/16 In, PK50 (CO0309AL)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 3R, Hinged (RHC242008)
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Black (ZB6DA2)
- SIEMENS Non-Illum Selector Switch, Momentary, 10A (52SC6AXA1)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1050-5BC01-0AA0)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (52SA2AABA1)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (52SB2BAB)
- SIEMENS Non-Illum Selector Switch, 2NO/2NC, 3P (52SA2CDBA2)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 2 Pos, E Lvr (52SW2AAB)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001SKS73)
- Siemens Selector Switches