Shop All Selector Switches
Siemens
Non-Illuminated Selector Switch, 1NO, Silver
Mfr # 3SU1100-4BF11-1BA0
Zoro # G3040462
original price:
$95.30
5% off
new price: $90.39
/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained/Maintained
- Size 22 mm
- Basic Material Plastic
- NEMA Rating 1, 12, 2, 3, 3R, 4, 4X
- Type of Operator Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1100-4BF11-1BA0
- Zoro # G3040462
- UPC # 804766070495
- Country of Origin Germany
- Category Selector Switches
Dimensions
Size | 22 mm |
Overall Depth | 3.93 in |
Overall Height | 1.18 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.96 in |
Description
Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, 1NO Contact Form, Type of Operator Keyed, Color Silver, Any Position Key Removal, Operator Head Material Metal, Basic Material Plastic, Bezel Material Plastic, Bezel Color Black, Contact Rating 10A @ 600V AC, 1A @ 600V DC, NEMA Contact Rating Designation A600/R300, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP20, IP66, IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position A O, Switch Operation @ Position B X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL AB 10C 1016 PIN PLUG (973106A181PY)
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type (509621-2001)
- HUBBELL 30A Twist-Lock Plug 4P 4W 120/208VAC L18-30P BK/WT (HBL2751)
- NVENT CADDY Conduit Clamp, 1-1/4 In EMT, Silver (SCH20B)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (52SB2BDB)
- SIEMENS Non-Illuminated Selector Switch, 1NO/1NC, Black (52SA2AABA1P)
- SIEMENS Non-Illuminated Selector Switch, 1NO/1NC, Silver (3SU1150-4BF11-1FA0)
- SIEMENS Non-Illum Selector Switch, Cam A, 1NO, 2P (52SC6AXK1)
- SIEMENS Selector Switch, Off/On (49SAS04)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1000-5BF01-0AA0)
- SCHNEIDER ELECTRIC Selector switch head, Harmony 9001K, metal, long handle, black, 30mm, 3 positions, stay put (9001KS46FB)
- Siemens Selector Switches