Shop All Push Button Switches
Siemens
Non-Illuminated Push Button, 30 mm, 1NO/1NC, Yellow
Mfr # 52PM9W4A
Zoro # G8505953
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 10A @ 600V AC
- Size 30 mm
- Action Momentary
- NEMA Rating 1, 12, 13, 3, 3R, 4, 4X
- Type of Operator 44mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52PM9W4A
- Zoro # G8505953
- UPC # 887621436971
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Overall Height | 4.49 in |
Manufacturer Warranty Length | 1 yr |
Mushroom Head Diameter | 44.45 mm |
Overall Width | 2.12 in |
Panel Cutout Diameter | 30 mm |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, 44mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Yellow, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, IP11, IP14, IP52, IP54, IP56, IP66, Legend Not Applicable, Standards CSA, REACH, UL Listed, Terminal Connection Pressure Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Modular Plug, RJ45, With Insert, PK100 (7266)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 100A, 600V AC, Non-Indicating (LSRK100)
- IFM Proximity Sensor, Inductive, 4mm, NPN, NC, QD (IFS249)
- SIEMENS Communications Processor 6GK73431EX300XE0 (6GK7343-1EX30-0XE0)
- SIEMENS Illuminated Push Button Operator, 22 mm, Green (3SU1051-0AB40-0AA0)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Yellow (52PR8W4A)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2D2A)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Amber (52BT6D9AB)
- SIEMENS Push Button operator, 30 mm, Red (52BM9W2)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PP2G3AB)
- REES Double Plastic Plunger, Green/Red, 1" (00579132)
- Siemens Push Button Switches