Shop All Push Button Switches
This Product is Discontinued
Siemens
Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (Discontinued)
Mfr # 52PA8A1A
Zoro # G6376754
This Product is Discontinued
Key Features
- Action Momentary Push
- Size 30 mm
- Head Material Metal
- NEMA Rating 1, 12, 13, 3, 3R, 4, 4X
- Type of Operator Flush Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52PA8A1A
- Zoro # G6376754
- UPC # 783087097070
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Action | Momentary Push |
Head Material | Metal |
NEMA Rating | 1, 12, 13, 3, 3R, 4, 4X |
Type of Operator | Flush Button |
Contact Form | 1NO/1NC |
Color | Black |
Bezel | Chrome Plated Zinc Die Cast |
Number of Operators | 1 |
Contact Rating | 10A @ 600V AC |
Item | Flush Push Button Operator |
Bezel Material | Chrome Plated Zinc Die Cast |
Material | metal |
Terminal Connection | Pressure Plate |
NEMA Contact Rating Designation | A600/P600 |
Basic Material | Metal |
Standards | CSA, UL Listed |
Product Type | Push Button Operators |
Operator Material | Metal |
Head Color | Black |
NEMA Enclosure Rating | 1, 12, 13, 3, 3R, 4, 4X |
Push Button Style | Flush |
Description
Flush Push Button Operator, 30 mm, Momentary Push Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, Legend Not Applicable, Standards CSA, UL Listed, Terminal Connection Pressure Plate, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.