Shop All Push Button Switches
This Product is Discontinued
Siemens
Non-Illuminated Push Button, 30 mm, 1NO, Black (Discontinued)
Mfr # 52PA8A1K
Zoro # G6374767
This Product is Discontinued
Key Features
- Action Momentary Push
- Size 30 mm
- Head Material Metal
- NEMA Rating 1, 12, 13, 3, 3R, 4, 4X
- Type of Operator Flush Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52PA8A1K
- Zoro # G6374767
- UPC # 783087097087
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Action | Momentary Push |
Head Material | Metal |
NEMA Rating | 1, 12, 13, 3, 3R, 4, 4X |
Type of Operator | Flush Button |
Contact Form | 1NO |
Color | Black |
Bezel | Chrome Plated Zinc Die Cast |
Number of Operators | 1 |
Item | Flush Push Button Operator |
Contact Rating | 10A @ 600V AC |
Bezel Material | Chrome Plated Zinc Die Cast |
NEMA Contact Rating Designation | A600/P600 |
Basic Material | Metal |
Terminal Connection | Pressure Plate |
Material | metal |
Standards | CSA, UL Listed |
Product Type | Push Button Operators |
Operator Material | Metal |
Head Color | Black |
Push Button Style | Flush |
NEMA Enclosure Rating | 1, 12, 13, 3, 3R, 4, 4X |
Description
Flush Push Button Operator, 30 mm, Momentary Push Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Zinc Die Cast, Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, Legend Not Applicable, Standards CSA, UL Listed, Terminal Connection Pressure Plate, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.