Shop All Push Button Switches
Siemens
Non-Illuminated Multihead Operator, 22 mm, Round
Mfr # 3SU1000-3BB61-0AK0
Zoro # G3039701
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Heads 2
- Features Low Voltage
- Legend/Background Color White/Black
- Type of Operator (1) Extended Button, (1) Flush Button
- Number of Operators 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1000-3BB61-0AK0
- Zoro # G3039701
- UPC # 804766062773
- Country of Origin China
- Category Push Button Switches
Dimensions
Size | 22 mm |
Overall Depth | 1.39 in |
Overall Height | 1.16 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.16 in |
Description
Multihead Operator, 22 mm, Momentary/Momentary, Type of Operator (1) Extended Button, (1) Flush Button, Head Material Plastic, Bezel Material Plastic, NEMA Rating 1, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color White/Black, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Adjustable (RIBXGTA-SCAL)
- BURNDY Pipe Ground Clamp, 5AWG, 4.25In (GAR1826)
- NVENT HOFFMAN Louver Plate Kits, 4.75x4.50, SS Type 31 (AVK34SS6)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 1, Screw On (SC242408)
- SIEMENS Push Button operator, 30 mm, Red (52BP2A2)
- SIEMENS Non-Illuminated Multihead Operator, 22 mm, Round (3SU1000-3AB42-0AK0)
- SIEMENS Push Button operator, 30 mm, Red (52PP2A2)
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Red (52BR8W2G)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (52BP2A3A)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PR8W2A)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black (30G236)
- Siemens Push Button Switches