Shop All Selector Switches
Siemens
Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr
Mfr # 52SW2BDB
Zoro # G6719036
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Type of Operator Extended Lever
- Action Momentary/Maintained/Momentary
- Cam B
- Operator Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52SW2BDB
- Zoro # G6719036
- UPC # 783087153233
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Item | Long-Handled Selector Switch |
Type of Operator | Extended Lever |
Action | Momentary/Maintained/Momentary |
Cam | B |
Operator Head Material | Plastic |
Operator Color | Black |
Color | Black |
NEMA Rating | 1, 12, 13, 3, 3R, 4, 4X |
Position | 3 |
Key Removal | No Key |
Standards | REACH Art. 33 |
Switch Operation @ Position D | No Fourth Position |
IP Rating | IP66 |
Key Number | No Key |
Series | Class 52 |
Switch Function @ 4th Position | No Fourth Position |
Number of Positions | 3 |
Operator Head Type | Long-Handled Knob |
Operator Head Color | Black |
NEMA Enclosure Rating | 4X |
Operator Illumination | Non-Illuminated |
Description
Long-Handled Selector Switch, 30 mm, 3 Position, Momentary/Maintained/Momentary Action, Extended Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP66, Cam B, Standards REACH Art. 33, Key Number No Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Wire, 1Cond, Tin, 12 Gauge, Blk, 100ft. (251500-100)
- DUROMAX 50 ft. 12 Gauge Triple Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC12050C)
- HUBBELL Connector, Double Set, Wht, 300AC/DC, Ser 16 (HBL300MW)
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk (14970-11 NAT)
- SIEMENS Contact Block, Momentary Action, 22mm (3SU1400-1AA10-1FA0)
- SIEMENS Non-Illum Selector Switch, Keyed, 3P, 30mm (52SC6CVA1)
- SIEMENS Non-Illum Selector Switch, 2NO/2NC, 3P (52SA2CDBA2)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (52SB2BAB)
- SIEMENS Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (52SA2AAB)
- SIEMENS Selector switch, illuminable, 22 mm, rou, Position: 2 (3SU11502BF601BA0)
- GE Selector Switch Kit, Hand-Off-Auto, Size 2 (CR305X230N)
- Siemens Switches