Shop All Selector Switches
Siemens
Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr
Mfr # 52SB2BDB
Zoro # G3383405
product price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Extended Lever
- Action Momentary/Maintained/Momentary
- Cam B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52SB2BDB
- Zoro # G3383405
- UPC # 783087100916
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Item | Long-Handled Selector Switch |
Basic Material | Metal |
Type of Operator | Extended Lever |
Action | Momentary/Maintained/Momentary |
Cam | B |
Operator Head Material | Plastic |
Operator Color | Black |
Color | Black |
NEMA Rating | 1, 12, 13, 3, 3R, 4, 4X |
Position | 3 |
Key Removal | No Key |
Key Number | No Key |
Standards | REACH Art. 33 |
IP Rating | IP66 |
Switch Operation @ Position D | No Fourth Position |
Series | Class 52 |
Number of Positions | 3 |
Operator Head Type | Long-Handled Knob |
Operator Head Color | Black |
Operator Illumination | Non-Illuminated |
NEMA Enclosure Rating | 1, 12, 13, 3, 3R, 4, 4X |
Switch Function @ 4th Position | No Fourth Position |
Description
Long-Handled Selector Switch, 30 mm, 3 Position, Momentary/Maintained/Momentary Action, Extended Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP66, Cam B, Standards REACH Art. 33, Key Number No Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .82-1.00 (7304-006R)
- CARLING TECHNOLOGIES Toggle Switch, DPST, 4 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GK51-73)
- LOWELL Key Switch Maintained (RPSW-KP)
- ZORO SELECT One Hole Lug Compress Conct, 500 kcmil (24C336)
- SIEMENS Non-Illuminated Selector Switch, 2NO, White (3SU1100-2BM60-1NA0)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 4 Pos, E Lvr (52SB2HAB)
- SIEMENS Non-Illum Selector Switch, Keyed, 3P, 30mm (52SC6CVA1)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (52SC6CE)
- SIEMENS Non-Illuminated Selector Switch, 2NO, Silver (3SU1100-4BL11-1NA0)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (52SW2CABA1)
- SCHNEIDER ELECTRIC SelectSwtch, Key, Non-Illum, 2Pos, 30mm, Blk (9001KS11K1H5)
- Siemens Selector Switches