Shop All Selector Switches
Siemens
Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever
Mfr # 52SX2AABK1
Zoro # G6752645
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Lever
- Contact Form 1NO
- Action Maintained/Maintained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52SX2AABK1
- Zoro # G6752645
- UPC # 783087153523
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Description
Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, 1NO Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Metal, Bezel Material Zinc, Bezel Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation Not Rated, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Cam A, Switch Operation @ Position A O, Switch Operation @ Position B X, Switch Operation @ Position C No Third Position
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.25 ot 1.49in (02201042)
- MURR ELEKTRONIK MODLINK MSDD SOCKET INSERT USA NEMA 5-15, 125VAC/15A screw connection (4000-68000-3240000)
- LEGRAND Prewired Raceway, 5 Outlets, 20 Amps (NM24GBA512)
- CALBRITE Rigid Nipple, 304 SS, 1-7/64in.L, 304 SS (S405CLCN00)
- SIEMENS Non-Illum Selector Switch, 2P, 1NO, Cam A (52SA2AABK1)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (52SB2CAB)
- SIEMENS Non-Illuminated Selector Switch, 2NO, White (3SU1100-2BL60-1NA0)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (52SX2CABA2)
- SIEMENS SelectorSwitch, Illum, 3Pos, 22mm, White (3SU11502BM601NA0)
- SIEMENS Selector switch, illuminable, 22 mm, rou, Position: 2 (3SU11502BF601BA0)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (52SA2AABA1)
- Siemens Switches