Shop All Selector Switches
Siemens
Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever
Mfr # 52SX2AABA1
Zoro # G6793141
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Lever
- Contact Form 1NO/1NC
- Action Maintained/Maintained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52SX2AABA1
- Zoro # G6793141
- UPC # 783087153509
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Description
Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Metal, Bezel Material Zinc, Bezel Color Silver, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation Not Rated, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Cam A, Switch Operation @ Position A XO, Switch Operation @ Position B OX, Switch Operation @ Position C No Third Position
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, Push-In, 3-Port, PK100 (10-PC3)
- ABB Ethernet Adapter Module RETA01 (RETA-01)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 10 in D, NEMA 12; 13, Non Hinged Clamp (A161410CH)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 100 ft. (9557)
- SIEMENS Non-Illuminated Selector Switch, 2NO, White (3SU1100-2BL60-1NA0)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (52SW2BAB)
- SIEMENS Non-Illum Selector Switch, Cam A, 1NO, 2P (52SC6AXK1)
- SIEMENS Non-Illuminated Selector Switch, 1NO, Silver (3SU1150-4BF11-1BA0)
- SIEMENS Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (52SA2AAB)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (52SC6BE)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 30mm, Green (9001K11J1G)
- Siemens Switches