Shop All Selector Switches
Siemens
Non-Illum Selectr Swtch, 30mm, 2 Pos, E Lvr
Mfr # 52SB2AAB
Zoro # G2631124
original price:
$49.49
12% off
new price: $43.13
/ea
$43.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Extended Lever
- Action Maintained/Maintained
- Cam A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52SB2AAB
- Zoro # G2631124
- UPC # 783087100541
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Description
Long-Handled Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, Extended Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP66, Cam A, Standards REACH Art. 33, RoHS, WEEE (2012/19/EU), Key Number No Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Keyed E-Stop Pushbutton Operator (M22-PVS45P)
- IDEAL Shield Ft Cat5E 0.041 25/PK, PK25 (85-365)
- KNIPEX End Ferrules, 8 AWG (10mm2) Twin , PK50 (97 99 377)
- MOELLER COMBINATION MOTOR CONTROLLER 120V-AC 25HP MCC STARTER BUCKET (PKZ2/ZMR-25/S/SP/FVNR)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 2 Pos, E Lvr (52SW2AAB)
- SIEMENS Non-Illum Selector Switch, Maintained, 3P (52SA2CABA1)
- SIEMENS Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (52SX2AAB)
- SIEMENS Non-Illuminated Selector Switch, 1NO/1NC, White (3SU1150-2BF60-1FA0)
- SIEMENS Selector Switch, Off/On (49SAS04)
- SIEMENS Selector switch, illuminable, 22 mm, rou, Position: 2 (3SU11502BF601BA0)
- SCHNEIDER ELECTRIC Selector Switch, 3 Position, 30mm (9001SKS52B)
- Siemens Switches