Shop All Selector Switches
Siemens
Non-Illum Selector Swtch, 30mm, 3 Pos, Levr
Mfr # 52SX2CBB
Zoro # G6953116
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Type of Operator Lever
- Action Momentary/Maintained/Maintained
- Cam C
- Operator Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52SX2CBB
- Zoro # G6953116
- UPC # 783087153646
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Item | Short-Handled Selector Switch |
Type of Operator | Lever |
Action | Momentary/Maintained/Maintained |
Cam | C |
Operator Head Material | Plastic |
Operator Color | Black |
Color | Black |
NEMA Rating | 1, 12, 13, 3, 3R, 4, 4X |
Position | 3 |
Key Removal | No Key |
Standards | REACH Art. 33, RoHS, WEEE (2012/19/EU) |
IP Rating | IP66 |
Switch Operation @ Position D | No Fourth Position |
Key Number | No Key |
Series | Class 52 |
Number of Positions | 3 |
Operator Head Color | Black |
NEMA Enclosure Rating | 4X |
Operator Head Type | Short-Handled Knob |
Operator Illumination | Non-Illuminated |
Switch Function @ 4th Position | No Fourth Position |
Description
Short-Handled Selector Switch, 30 mm, 3 Position, Momentary/Maintained/Maintained Action, Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP66, Cam C, Standards REACH Art. 33, RoHS, WEEE (2012/19/EU), Key Number No Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cushionsleeving, Sh, 10 ft.x.91"w (PCSSH-B-CR)
- RITTAL Arm Coupling Between Tubing Sections, Coupling Accessory, Aluminum (6206620)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NC, 30mm (9001KYG1Y2)
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RD-A2)
- SIEMENS Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (52SA2AAB)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1002-2BN60-0AA0)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (52SX2CABA1)
- SIEMENS Non-Illuminated Selector Switch, 22mm Sz (3SU1150-2BM60-1LA0)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (52SW2CABA1)
- SIEMENS Non-Illum Selector Switch, Cam A, 2P, 30mm (52SA2ACBK1)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, Keyd (9001KS11BH13)
- Siemens Selector Switches