Shop All Selector Switches
Siemens
Non-Illum Selector Swtch, 30mm, 3 Pos, Levr
Mfr # 52SX2BDB
Zoro # G7117232
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Type of Operator Lever
- Action Momentary/Maintained/Momentary
- Cam B
- Operator Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52SX2BDB
- Zoro # G7117232
- UPC # 783087153608
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Item | Short-Handled Selector Switch |
Type of Operator | Lever |
Action | Momentary/Maintained/Momentary |
Cam | B |
Operator Head Material | Plastic |
Operator Color | Black |
Color | Black |
NEMA Rating | 1, 12, 13, 3, 3R, 4, 4X |
Position | 3 |
Key Removal | No Key |
IP Rating | IP66 |
Key Number | No Key |
Standards | RoHS |
Switch Operation @ Position D | No Fourth Position |
Series | Class 52 |
Operator Illumination | Non-Illuminated |
Switch Function @ 4th Position | No Fourth Position |
Operator Head Type | Short-Handled Knob |
NEMA Enclosure Rating | 4X |
Operator Head Color | Black |
Number of Positions | 3 |
Description
Short-Handled Selector Switch, 30 mm, 3 Position, Momentary/Maintained/Momentary Action, Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP66, Cam B, Standards RoHS, Key Number No Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS Remotepro, 25W, 170W Solar, 100Ah Batt, Mppt (RPS12/24M-100-170)
- LEVITON Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl (1223-2I)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (A53TP50D)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- SIEMENS Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (52SX2AAB)
- SIEMENS Non-Illuminated Selector Switch, 1NO/1NC, Silver (3SU1100-4BF11-1FA0)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 4 Pos, E Lvr (52SB2HAB)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (52SX2CABA1)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (52SW2CABA1)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (52SB2BDB)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS72FB)
- Siemens Switches