Shop All Selector Switches
Siemens
Non-Illum Selector Swtch, 30mm, 3 Pos, Levr
Mfr # 52SX2BAB
Zoro # G7140856
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Type of Operator Lever
- Action Maintained/Maintained/Maintained
- Cam B
- Operator Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52SX2BAB
- Zoro # G7140856
- UPC # 783087153578
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Item | Short-Handled Selector Switch |
Type of Operator | Lever |
Action | Maintained/Maintained/Maintained |
Cam | B |
Operator Head Material | Plastic |
Operator Color | Black |
Color | Black |
NEMA Rating | 1, 12, 13, 3, 3R, 4, 4X |
Position | 3 |
Key Removal | No Key |
IP Rating | IP66 |
Key Number | No Key |
Switch Operation @ Position D | No Fourth Position |
Standards | REACH Art. 33 |
Series | Class 52 |
NEMA Enclosure Rating | 4X |
Operator Illumination | Non-Illuminated |
Operator Head Type | Short-Handled Knob |
Switch Function @ 4th Position | No Fourth Position |
Number of Positions | 3 |
Operator Head Color | Black |
Description
Short-Handled Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP66, Cam B, Standards REACH Art. 33, Key Number No Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 60A, 600V AC (A6K60R)
- QUICKCABLE 16-14 AWG Nylon Spade Double Crimp Terminal #8 Stud PK100 (163225-100)
- CALCONDUIT Elbow, 3/4 in., 90 Degree, GRC (876770)
- IGUS Mounting Brkt, Micro, Open, OW1.06In / 27mm (060-20-12PZ)
- SIEMENS Non-Illuminated Selector Switch, 1NO, Silver (3SU1100-4BF11-1BA0)
- SIEMENS Contact Block, Momentary Action, 22mm (3SU1400-1AA10-1CA0)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (52SX2ACBK1)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (52SW2BAB)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 4 Pos, E Lvr (52SB2HAB)
- SIEMENS Non-Illuminated Selector Switch, 1NO/1NC, Silver (3SU1150-4BF11-1FA0)
- DAYTON Selector Switch, 2 Pos., Keyed, 22mm (30G259)
- Siemens Switches