Shop All Selector Switches
Siemens
Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd
Mfr # 52SC6AX
Zoro # G6538384
original price:
$160.32
29% off
new price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Type of Operator Keyed
- Action Maintained/Momentary
- Cam A
- Operator Head Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52SC6AX
- Zoro # G6538384
- UPC # 783087101586
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Description
Keyed Selector Switch, 30 mm, 2 Position, Maintained/Momentary Action, Keyed Type of Operator, Operator Color Chrome, Key Removal Center, Operator Head Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP66, Cam A, Standards REACH Art. 33, RoHS, WEEE (2012/19/EU), Key Number 501CH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (11583201)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624GNK)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B16/2 L Series 16A, 2 Pole, 480V AC, B Curve (33V965)
- IFM Proximity Sensor, Capacitive, 8mm, PNP/NPN (KG5067)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (52SX2AABK1)
- SIEMENS Non-Illuminated Selector Switch, 1NO/1NC, Black (52SA2AABA1P)
- SIEMENS Non-Illuminated Selector Switch, 1NO, Silver (3SU1150-4BF11-1BA0)
- SIEMENS Selector Switch Operator, Yellow Operator (3SU1002-2BL30-0AA0)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (52SA2CAB)
- SIEMENS Non-Illuminated Selector Switch, 1NO, White (3SU1100-2BF60-1BA0)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG6)
- Siemens Selector Switches